0 items

Progress Lighting Cylinder 17W Flushmount Outdoor LED Pendant

PP577430K

Color Finish

Starting at $70.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3000K color temperature, 90+ CRI
  • 757 lumens 46 lumens/watt
  • Die-cast aluminum construction with durable powder coated finish
  • Dimmable to 10% with many ELV dimmers
  • Ideal for a wide variety of interior and exterior applications.
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • White finish.

SPECIFICATIONS

ADA Compliant
No
Average Life
6.85
Bulb Type
LED
CSA Certified
Yes
Collection
Cylinder
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Diameter
5 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
6-1/2 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
B12
Lighting Style
Modern/Transitional
Lumens
757
Lumens per Watt LPW
46.4
Material
Die Cast Aluminum, Extruded Aluminum
Maximum Temperature
30
Number Of Hours
60000
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
16.3

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday