0 items

Progress Lighting Heart 18 in. 100W 3-Light Medium Chandelier

PP4664

Color Finish

Starting at $137.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Etched glass shades provide satisfying illumination.
  • Plated Brushed Nickel finish.
  • Scroll arms create an airy effect.
  • Versatile design.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Heart
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
21-11/16 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
18 in
Installation Type
Ceiling Mount
Length
63 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up Lighting
Lighting Style
Transitional/Farmhouse
Material
Steel
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday