0 items

Progress Lighting Maier 18 in. 3-Light Close-to-Ceiling Fixture with Etched White Opal Glass Shade

PP3675WB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acrylic bowl is attached with a twist and lock action
  • Can be mounted on ceiling or wall
  • Meets California title 24
  • White acrylic diffuser
  • White finish

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Collection
Maier
Color Finish
White
Color Finish Category
Whites
Diameter
18 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
5-1/4 in
Installation Type
Ceiling Mount, Wall Mount
Light Bulb Base Type
GU24
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
26

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday