18 in. Large Chiffon Shade Black
18 in. Large Chiffon Shade Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Noir chandeliers
- Large accenting drum-style shade
- Black fabric
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 8-5/8 in
- Material:
- Fabric
- Width:
- 18 in