18W 1-Light Path Light with Etched Glass in Antique Bronze
18W 1-Light Path Light with Etched Glass in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Etched glass.
- Solid brass stem with 1/2 IP thread fitting.
- Antique Bronze finish.
- Units must be wired to an approved 12V transformer of proper capacity.
Specifications
- ADA Compliant:
- No
- Application:
- Landscaping, Lighting
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 6-7/8 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 26 in
- Installation Type:
- Stem Mount
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Halogen
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Landscape
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 12V
- Watts:
- 18 W
- Weight:
- 3 lb
- Width:
- 6 in