18W 1-Light Wedge Halogen Path Light in Antique Bronze
18W 1-Light Wedge Halogen Path Light in Antique Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low profile path light in a cast bronze construction.
- Wide beam illumination with etched glass spread lens.
- Antique Bronze finish.
- Can be mounted on a stem.
- Units must be wired to an approved 12V transformer of proper capacity.
- Complete with stake, 18w T5 wedge base lamp and 1/2 IP.
Specifications
- ADA Compliant:
- No
- Application:
- Landscaping, Lighting
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 1-5/8 in
- Installation Type:
- Stem Mount
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Halogen
- Material:
- Cast Bronze
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 12V
- Watts:
- 18 W
- Weight:
- 5 lb
- Width:
- 6-3/4 in