18W 1-Light Wedge Halogen Path Light in Black
Ashmore 18W 1-Light Wedge Halogen Path Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water seeded glass curved panels.
- Quill-scrolled arms and decorative finials.
- Textured Black finish with solid brass interior components.
- Units must be wired to an approved 12V transformer of proper capacity.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Ashmore
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-1/2 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Water Seeded
- Height:
- 24 in
- Installation Type:
- Stem Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Halogen
- Lighting Style:
- Traditional, Rustic
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 18 W
- Width:
- 6-1/4 in