0 items

Progress Lighting Wisten 18W 3-Light Compact Fluorescent Light

PP3363

Color Finish

Starting at $89.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Collection
Wisten
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
29-3/8 in
Energy Star Compliant
No
Glass Type
Etched
Height
8 in
Light Bulb Base Type
GU24
Material
Steel
Number Of Lights
3
Volts
120V
Watts
18
Width
29-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday