Progress Lighting

18W T5 Xenon Bulb Wedge Base

Part #PP780101  |  Manufacturer Part #P7801-01

Watts:

18
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Clear

Color Finish Category: Clear

Diameter: 1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 3/4 in

Installation Type: Fixture Mount

Light Bulb Base Type: Wedge

Light Bulb Shape Code: T5

Number Of Lights: 1

Power Source: Electric

Product Type: Accessories

Smart Home Enabled: No

Type: Lamps

UL Listed: No

Volts: 12V

Watts: 18

Weight: 0.3

Width: 1/4 in