0 items

Progress Lighting Debut 19-7/8 in. 3-Light Semi-Flush Convertible

PP350036

Color Finish

Starting at $165.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A uniquely vintage modern feel
  • Delicate details
  • Graphite finish
  • Includes both chain and ceiling mounts
  • Makes a great statement piece for a variety of interiors

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Debut
Color Finish
Graphite
Color Finish Category
Greys
Diameter
19-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear;Frosted
Height
15 in
Installation Type
Ceiling Mount, Semi-flush Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday