Progress Lighting

1W 1-Light Adjustable Emergency LED Flood Light in White

Part #PPERHCSGID30  |  Manufacturer Part #PERHC-SG-ID-30

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LED life-cycle of more than 10 years.
  • Single lamp-head remote with base plate.
  • Quick Installation.
  • 3 VDC
  • Fully adjustable lamp-heads.

Specifications

ADA Compliant: No

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: No

Height: 2-9/16 in

Installation Type: Surface Mount

Length: 4-9/16 in

Material: Thermoplastic

Number Of Lights: 1

Power Source: Electric

Product Type: Emergency Light

Smart Home Enabled: No

Type: PPERHCSGID30

UL Listed: Yes

Volts: 3V

Watts: 1

Weight: 1

Width: 4-9/16 in