0 items

Progress Lighting Portal 2-1/2 in. 29W 1-Light LED Flushmount Ceiling Fixture

PP363230K9

Color Finish

Starting at $126.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brightness: 2197 lumens 71.2 lumens per watt
  • Dimmable to 10% with many ELV dimmers
  • Etched glass
  • Industrial style inspired
  • Polished Chrome finish

SPECIFICATIONS

Bulb Type
LED
Collection
Portal
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
3000
Diameter
13 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Acrylic
Green
Energy Star, Yes
Height
2-1/2 in
Installation Type
Ceiling Mount
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
No
Watts
29

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday