Progress Lighting 2-1/2 in. LED Track Head Ceiling Light

PP903130K9

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
2-1/2 in
Energy Star Compliant
No
Height
7 in
Number Of Lights
1
UL Listed
No
Watts
16

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday