0 items

Progress Lighting Inspire 2 26W CFL Semi Flush Mount Ceiling Light with Beige Linen Shade

PP3939

Color Finish

Starting at $68.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Flowing lines
  • Meets California title 24
  • Off-white linen shade
  • Waving metal arms

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Collection
Inspire
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
13 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Off White
Height
10-1/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
GU24
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
2
UL Listed
No
Watts
26

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday