0 items

Progress Lighting Alpha Trak 2 ft. Alpha Trak Section

PP9103

Color Finish

Starting at $21.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 7/8" H
  • For use exclusively with Alpha Trak system

SPECIFICATIONS

Collection
Alpha Trak
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
7/8 in
Length
24 in
Width
1-1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday