0 items

Progress Lighting Gather 2 Light 100W Foyer Pendant with Etched Glass

PP3914

Color Finish

Starting at $99.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinate with other Gather fixtures
  • Distinctive lighting
  • Etched glass shades
  • Polished Chrome finish

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Gather
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
15 in
Energy Star Compliant
No
Glass Type
Etched
Height
20-5/8 in
Installation Type
Ceiling Mount
Length
66 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday