0 items

Progress Lighting Cylinder 2-Light 17W Outdoor LED Wall Sconce

PP567530K

Color Finish

Starting at $117.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brightness: 795 lumens 46 lumens per watt per module
  • CRI: 90
  • Color temperature (Kelvin): 3000
  • Die-cast aluminum construction
  • Metallic Gray finish
  • Powder Coated finish

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
CSA Certified
Yes
Collection
Cylinder
Color Finish
Metallic Grey
Color Finish Category
Greys
Color Temperature
3000
Depth
8-7/8 in
Diameter
5 in
ETL Listed
No
Energy Star Compliant
No
Height
14 in
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Modern
Lumens
795
Material
Die Cast Aluminum
Number Of Hours
60000
Number Of Lights
2
Power Source
Electric
UL Listed
No
Volts
120V
Watts
17

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday