0 items

Progress Lighting 2 Light 34W T8 Light Flush Mount Fluorescent Light White

PP727960EB

Color Finish

(Pricing is for White)

$185.49

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Contoured, shallow clouds
  • Diffuser suspended from chassis
  • Lift and shift removal for easy relamping
  • Utilizes T8 lamps for electronic ballast

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Diameter
11-3/4 in
Energy Star Compliant
No
Glass Type
White
Height
4-3/4 in
Installation Type
Ceiling Mount
Length
52 in
Light Bulb Shape Code
T8
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
32

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday