0 items

Progress Lighting Arden 2-Light 60W Close-to-Ceiling Light Fixture

PP3739

Color Finish

Starting at $66.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Cherish and other styles
  • Features a substantial frame crafted from overscale tubing
  • Modern styling

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Arden
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
14 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Fabric
Height
6-5/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday