0 items

Progress Lighting Coventry 2-Light 60W Hanging Lantern

PP5529

Color Finish

Starting at $166.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Optic hammered glass
  • Romantic style
  • Textured Black finish

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Coventry
Color Finish
Textured Black
Color Finish Category
Blacks
Diameter
9-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Hammered
Height
19 in
Installation Type
Ceiling Mount
Length
94 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Casual
Material
Die Cast Aluminum
Number Of Lights
2
UL Listed
Yes
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday