0 items

Progress Lighting Santee 2-Light 60W Up Lighting Small Outdoor Wall Lantern

PP560002

Color Finish

Starting at $115.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black finish
  • Classic colonial wall lantern with contemporary touches
  • Geometric frame and graphic handle
  • Wide beveled glass adds visual interest

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Santee
Color Finish
Black
Color Finish Category
Blacks
Depth
5-3/4 in
Diameter
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
15-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Traditional/Classic
Material
Glass, Steel
Number Of Lights
2
Power Source
Electric
UL Listed
No
Volts
120V
Watts
60
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday