0 items

Progress Lighting Dome 2 Light 75 W Medium Ceiling Flush Mount with Etched Glass Antique Bronze

PP392520T

Color Finish

(Pricing is for Antique Bronze)

$32.22

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Antique Bronze finish.
  • Decorative details.
  • Etched Light Topaz glass.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Dome
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
13-1/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Light Topaz
Height
5-13/16 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Classic
Material
Steel
Number Of Lights
2
Power Source
Electric
UL Listed
No
Volts
120V
Watts
75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday