0 items

Progress Lighting Replay 2-Light Bath Light

PP2158

Color Finish

Starting at $63.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Etched glass shade
  • Pleasingly elegant frame enhance a simplified modern look
  • Smooth forms, linear details

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Replay
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Diameter
13 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched/Painted White
Height
7-7/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday