0 items

Progress Lighting Archives 2-Light Medium E-26 Base Bath Bracket

PP2809

Color Finish

Starting at $84.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be mounted horizontally or vertically.
  • Clear glass shades featured on either side of the back plate.
  • Two-toned finish Antique Nickel with Polished Chrome accents.
  • Vintage electric feel.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Archives
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Diameter
18-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Ambient Lighting
Lighting Style
Farmhouse/Urban Industrial/Transitional
Material
Steel
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100
Width
18-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday