0 items

Progress Lighting Briarwood 20 in. 100W 4-Light Medium E-26 Incandescent Chandelier

PP400047

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coastal-inspired whitewashed finish paired with Graphite details
  • Faux-painted wood-look enclosure to frame vintage-style light bulbs
  • Features a classic pattern commonly found on barn or farmhouse doors and gates

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Briarwood
Color Finish
Graphite
Color Finish Category
Greys
Diameter
20 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
12 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Farmhouse
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday