0 items

Progress Lighting Directional 200W 4-Light Direct Light Wall Mount

PP6161

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish.
  • Multi Directional Light
  • Round Back.
  • This product is not available for sale into the State of California.
  • Wall or ceiling mount.

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Reflector
Bulb Type
Halogen
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Directional
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4-3/4 in
Diameter
36-3/16 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
5 in
Installation Type
Ceiling Mount, Wall Mount
Light Bulb Shape Code
B12
Lighting Style
Modern/Transitional
Material
Steel
Number Of Lights
4
Power Source
Electric
UL Listed
No
Volts
120V
Watts
50
Width
36-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday