20W 120V 3000 Kelvin 1508 Lumens LED Flush Mount Ceiling Fixture in White
20W 120V 3000 Kelvin 1508 Lumens LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1508 lumens, 80 lumens per watt
- 3000K, 90CRI
- White finish
- Energy Star Qualified
- Dimmable to 10% with many Forward Phase (Triac) or Reverse Phase (ELV) dimmers
- Damp location listed
- Ceiling mount
- LED's integral to fixture
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.158
- Average Life:
- 5.71 yr
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 22-7/8 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1508
- Lumens per Watt:
- 80
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 18.8 W
- Weight:
- 1.45 lb
- Width:
- 1-3/4 in