0 items

Progress Lighting Cantata 21-1/2 in. 100W 3-Light Bath Light

PP3248

Color Finish

Starting at $166.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Curved frame supports glass shades for pleasing illumination
  • Cylindrical, flat babiche to secure glass
  • Etched white glass

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Cantata
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/4 in
Diameter
21-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched, Painted White
Height
9-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
21-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday