0 items

Progress Lighting 21 in. 60W 5-Light Incandescent Chandelier in Antique Bronze

PP400820

Color Finish

(Pricing is for Antique Bronze)

$125.19

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Antique Bronze finish.
  • Ivory candle sleeves.
  • Vintage farmhouse inspired.

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
21 in
ETL Listed
No
Energy Star Compliant
No
Height
16 in
Installation Type
Ceiling Mount
Length
90-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
60

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday