0 items

Progress Lighting Five Light 21 in. 60W 5-Light Incandescent Chandelier in Black

PP400831

Color Finish

(Pricing is for Textured Black)

$125.19

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Textured Black finish.
  • Vintage farmhouse inspired.
  • White candle covers.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Five Light
Color Finish
Textured Black
Color Finish Category
Blacks
Diameter
21 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
16 in
Installation Type
Ceiling Mount
Length
90-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Lighting Style
Traditional
Material
Steel
Number Of Lights
5
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday