Progress Lighting

21W Under-Cabinet Fluorescent Light in White

Part #PP701530EBS  |  Item #4468665  |  Manufacturer Part #P7015-30EBS

$ 105.48 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • White baked enamel housing.
  • Mount easily under cabinets and shelves, or over a desk.
  • Ideal for kitchens or any work area.

Specifications

ADA Compliant: No

Ballast Type: NPF Electronic

Bulb Type: Fluorescent

Color Finish: White

Color Finish Category: Whites

Diameter: 3-5/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 1-3/16 in

Installation Type: Under Cabinet

Length: 34-1/2 in

Light Bulb Shape Code: T5

Lighting Style: [Builder, Commodity]

Material: Steel

Number Of Lights: 1

Power Source: Electric

Type: Undercabinet

UL Listed: Yes

Volts: 120V

Watts: 21

Width: 3-5/8 in