0 items

Progress Lighting Heart 22 in. 100W 3-Light Bath Light

PP2919

Color Finish

Starting at $90.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Etched glass shades provide satisfying illumination
  • Plated Brushed Nickel finish
  • Scroll arms create an airy effect
  • Versatile design

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Heart
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Diameter
21-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
21-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday