0 items

Progress Lighting Bradford 22 in. 60W 5-Light Candelabra Incandescent Chandelier

PP4097

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bradford
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Diameter
22 in
Energy Star Compliant
No
Height
17 in
Light Bulb Base Type
Candelabra E-12
Material
Steel
Number Of Lights
5
UL Listed
Yes
Watts
60
Width
22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday