0 items

Progress Lighting Overbrook 22 in. 75W 3-Light Medium E-26 Incandescent Pendant

PP5335

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features a scrolling frame
  • Includes one 6", four 12" stems and 6 links of chain
  • Sailcloth textured shade in natural linen

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Overbrook
Color Finish
Silver Ridge
Color Finish Category
Silver Tones
Diameter
22 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Fabric
Height
18-5/8 in
Installation Type
Ceiling Mount, Stem Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday