0 items

Progress Lighting North Park 24-1/8 in. 100W 2-Light Hall and Foyer Pendant

PP3906

Color Finish

Starting at $272.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Creates a softly diffused lighting effect
  • Etched glass

SPECIFICATIONS

Bulb Type
Incandescent
Collection
North Park
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
16 in
Energy Star Compliant
No
Glass Type
Etched
Height
24-1/8 in
Length
99-1/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
2
Watts
200
Width
16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday