24-1/2 in 16W 2-Light Fluorescent T5 Under Cabinet Light in White
24-1/2 in 16W 2-Light Fluorescent T5 Under Cabinet Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mount easily under cabinets and shelves, or over a desk.
- Ideal for kitchens or any work area.
- White baked enamel housing.
- Electronic ballast
- On-off switch
Specifications
- ADA Compliant:
- No
- Ballast Type:
- NPF Electronic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1-3/16 in
- Installation Type:
- Under Cabinet
- Length:
- 24-1/2 in
- Light Bulb Shape Code:
- T5
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Builder, Commodity
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- Product Type:
- Under Cabinet
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 8 W