Progress Lighting

24-1/4 in 17W 1-Light Fluorescent T8 Under Cabinet Light in White

Part #PP700730EBS  |  Item #4468904  |  Manufacturer Part #P7007-30EBS

$ 66.78 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • White baked enamel housing.
  • Mount easily under cabinets and shelves, or over a desk.
  • Ideal for kitchens or any work area.

Specifications

ADA Compliant: No

Application: Lighting

Ballast Type: NPF Electronic

Bulb Style: Tubular

Bulb Type: Fluorescent

Color Finish: White

Color Finish Category: Whites

Diameter: 3-15/16 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 1-3/8 in

Installation Type: Flush Mount

Length: 24-1/4 in

Light Bulb Shape Code: T8

Lighting Direction: Down Lighting

Lighting Style: [Builder, Commodity]

Material: Steel

Number Of Lights: 1

Power Source: Electric

Type: Undercabinet

UL Listed: Yes

Volts: 120V

Watts: 17

Weight: 25

Width: 3-15/16 in