0 items

Progress Lighting CounterBrite 24 in. 18W 12V 4-Light Under-Cabinet Xenon Light

PP7031WB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 24" W x 1 1/4" H x 3 1/2" L
  • Requires four 18W T5 xenon wedge base lamps

SPECIFICATIONS

Bulb Type
Xenon
Collection
CounterBrite
Color Finish
White
Color Finish Category
Whites
Height
1-1/4 in
Length
24 in
Light Bulb Shape Code
Wedge
Number Of Hours
10000
Number Of Lights
4
UL Listed
Yes
Volts
12V
Watts
18
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday