0 items

Progress Lighting Hide-a-Lite III 24 in. 20W Under Cabinet Light

PP7035WB

Color Finish

Starting at $117.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 7/8" knock outs at rear and ends of unit for direct wire connections of non-metallic cable, flexible conduit, or rigid conduit.
  • Slotted holes allow easy mounting through housing.
  • Tool-less electrical compartment entry for ease of mounting.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CSA Certified
Yes
Collection
Hide-a-Lite III
Color Finish
White
Color Finish Category
Whites
Diameter
3-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
1-1/4 in
Installation Type
Under Cabinet
Length
24 in
Light Bulb Shape Code
B12
Lighting Style
Other/Builder/Commodity
Number Of Lights
4
Power Source
Electric
UL Listed
No
Volts
120V
Watts
20
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday