0 items

Progress Lighting Bingo 24 in. 5-Light Flushmount with Etched White Glass Shade

PP373730K

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
Bingo
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
24 in
Energy Star Compliant
Yes
Glass Type
Etched White
Green
Energy Star, Yes
Height
3-1/2 in
Lighting Style
Contemporary/Modern
Lumens
1211
Material
Steel
Number Of Lights
5
Volts
120V
Watts
17
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday