0 items

Progress Lighting Americana 24 in. 60W 5-Light Candelabra Incandescent Chandelier

PP4346

Color Finish

Starting at $117.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Classic, traditional styling
  • Delicate arms and candelabra lamps

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Americana
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
23-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
16-3/4 in
Installation Type
Ceiling Mount
Length
56 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
5
UL Listed
Yes
Watts
300

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday