0 items

Progress Lighting 24 in. Ceiling Fan Downrod

PP2605

Color Finish

Starting at $24.21
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/4 In. Diameter x 24 In. Height.
  • Pre-drilled holes for proper electrical grounding.
  • Sturdy steel construction.
  • White finish.

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Diameter
3/4 in
Dimmable
No
Energy Star Compliant
No
Height
24 in
Installation Type
Ceiling Mount
Length
24 in
Material
Steel
Type
Fan Downrod

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday