24 in. Downrod for Ceiling Fan in White

Part #PP260530  |  Item #1888969  |  Manufacturer Part #P2605-30

$ 27.00 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • White finish.
  • Sturdy steel construction.
  • 3/4 In. Diameter x 24 In. Height.
  • Pre-drilled holes for proper electrical grounding.

Specifications

ADA Compliant: No

Color Finish: White

Color Finish Category: Whites

Diameter: 3/4 in

Dimmable: No

Energy Star Compliant: No

Height: 24 in

Installation Type: Ceiling Mount

Length: 24 in

Lighting Style: [Utilitarian, Commodity]

Material: Steel

Product Type: Accessories

Smart Home Enabled: No

Type: Fan Downrod

Weight: 2.6

Width: 3/4 in