0 items

Progress Lighting 25-1/4 in. 100W 3-Light Vanity Fixture

PP3206

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique Alabaster glass
  • Pineapple motif shows symbol of hospitality
  • Rich, hand painted detail
  • Seabrook finish

SPECIFICATIONS

Color Finish
Seabrook
Depth
9 in
Glass Type
Antique Alabaster
Height
9-1/8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Metal
Number Of Lights
3
Volts
120V
Watts
100
Width
25-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday