0 items

Progress Lighting Lahara 25-3/8 in. 100W 3-Light Vanity Fixture

PP2760

Color Finish

Starting at $178.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Coordinates with Delta® popular Lahara® faucet design
  • Tapered, etched glass shades
  • Timeless style works with a variety of decors

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Lahara
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
Diameter
25-3/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
10-3/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Classic
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
25-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday