25 W 3-Light Flush Mount Close-to-Ceiling Fixture Light in Brushed Nickel
Beveled Glass 25 W 3-Light Flush Mount Close-to-Ceiling Fixture Light in Brushed Nickel
Frequently Purchased Together
Product Details
- Solid brass construction.
- G lamps recommended.
- Clear beveled glass panels.
Specifications
- ADA Compliant:
- No
- Collection:
- Beveled Glass
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 9-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Brass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 25 W
- Weight:
- 4 lb
- Width:
- 9-3/4 in