0 items

Progress Lighting 25W 3-Light Octagonal Close-to-Ceiling Fixture

PP5788

Color Finish

Starting at $62.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clear beveled glass panels
  • G lamps recommended
  • Solid brass construction

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
9-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Beveled, Clear
Height
6 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Classic
Material
Solid Brass
Number Of Lights
3
UL Listed
Yes
Watts
25

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday