25W Step Light in Black

You last purchased this on
 
Progress Lighting

25W Step Light in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

25W Step Light in Black

  • Fast #
  • Part #PP680331
  • Item #956645
  • Manufacturer Part #P6803-31
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sized to replace standard brick dimensions.
  • Recessed mounting in wood, brick, masonry, and poured concrete.
  • Black finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
4 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
3-1/4 in
Installation Type:
Recessed Mount
Light Bulb Shape Code:
T6 1/2
Light Bulb Style:
Tubular
Light Bulb Type:
Incandescent
Material:
Aluminum
Number of Lights:
1
Power Source:
Electric
Product Type:
Step Light
UL Listed:
Yes
Volts:
120V
Watts:
25 W
Width:
8-1/2 in