0 items

Progress Lighting Trinity 26-1/2 in. 100W 3-Light Medium E-26 Incandescent Chandelier

PP4325

Color Finish

Starting at $176.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 26 1/2" D x 28 1/4" H
  • Ceiling chain mount
  • Etched glass
  • Includes 6' of 9 gauge chain
  • Requires three 100W medium base lamps

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Trinity
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
6-1/2 in
Energy Star Compliant
No
Glass Type
Etched
Height
28-1/4 in
Installation Type
Dry
Length
26-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
3
Watts
300
Width
26 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday