0 items

Progress Lighting 26W 1-Light GU24 Wall Lantern in Antique Bronze

PP587520WB

Color Finish

(Pricing is for Antique Bronze)

$171.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Antique Bronze finish
  • Etched water seeded glass curved panels
  • Meets California title 24
  • Quill-scrolled arms and decorative finials

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Compact Fluorescent
CSA Certified
Yes
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
10-1/2 in
Diameter
8-3/8 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Etched, Water Seeded
Green
Energy Star, Yes
Height
16-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
GU24
Lighting Style
Traditional/Casual
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
26

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday